Skip Content
CONDITIONER AIR PORTABLE 220V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDITIONER AIR PORTABLE 220V

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5EAJ6
  • Mfr. Model # 5EAJ6
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 270.0 lbs

Product Details

Portable air conditioner, commercial/industrial. Electronic controls. BtuH 28000/29000. Voltage 208/230. Phase 1. Height 49 inches, width 19-11/16 inches, depth 24-13/32 inches. Number of cooling speeds 2. Fan only speeds 2. Requires 2NRX7 triple cool air

Technical Specs

  • Height 57-5/16"
  • Depth 29-1/2"
  • Item Portable Air Conditioner
  • Phase 1
  • Width 22"
  • BtuH Cooling 28,000
  • Control Type Electronic with Remote
  • Sound Level dBA 63/61
  • Watts 2,960/3,060
  • Hz 60
  • Standards cULus
  • Number of Cooling Speeds 2
  • Power Cord Length 6 ft.
  • Fan-Only Speeds 2
  • Ambient Operating Range 64 Degrees F - 113 Degrees F
  • Amps 15.0/14.0
  • Max. Supply Hose Length 17 ft.
  • Condensate Tank Capacity 3.17 gal.
  • Cooling Method Air-Cooled
  • Max. Exhaust Hose Length 60 ft.

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List