Skip Content
CONDIMENT PUMP,2X8X10WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDIMENT PUMP,2X8X10WHITE

SAN JAMAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6CAH7
  • Mfr. Model # 6CAH7
  • UNSPSC # 48101912
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour White
  • Depth (In.) 10
  • Includes 5 Caps
  • Material Plastic
  • Item Condiment Pump
  • Height (In.) 2
  • Package Quantity 1
  • Type In Counter, Countertop
  • Width (In.) 8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list