Skip Content
CONDFAN MOTOR PSC 1/6 HP 1075 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDFAN MOTOR PSC 1/6 HP 1075 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S012
  • Mfr. Model # 3S012
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.95 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39BGY926S and GE 5KCP39BGP870S
  • Full Load Amps 1.0
  • Item Condenser Fan Motor
  • HP 1/6
  • Nameplate RPM 1075
  • Replacement For Replaces Goodman Mfr. No. 5KCP39BGY926S and GE 5KCP39BGP870S
  • Hz 60
  • Phase 1
  • Overall Length 6-15/16"
  • RPM Range 1001-1100
  • Voltage 208-230
  • Frame 48
  • Length Less Shaft 4-3/16"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Stud Size 8"
  • Shaft Dia. 1/2"
  • Shaft Length 2-3/4"
  • Max. Ambient Temp. 40 Degrees C
  • No. of Speeds 1
  • Motor Shaft Rotation CWSE
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list