CONDFAN MOTOR PSC 1/12HP 1100 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDFAN MOTOR PSC 1/12HP 1100 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3908
  • Mfr. Model # 3908
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.05 lbs

Technical Specs

  • Application Replaces Carrier Mfr. No. 5KCP39BGS825S and GE 5KCP39BGS162S
  • Full Load Amps 0.50
  • HP 1/12
  • Nameplate RPM 1100
  • Item Condenser Fan Motor
  • Replacement For Replaces Carrier Mfr. No. 5KCP39BGS825S and GE 5KCP39BGS162S
  • Phase 1
  • Hz 60
  • RPM Range 1001-1100
  • Overall Length 9-15/16"
  • Shaft Length 1-1/2"
  • Voltage 208-230
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-3/16"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Frame 48
  • Stud Size 8"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Sleeve
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list