Skip Content
CONDFAN MOTOR PSC 1/12 HP 825 208-2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDFAN MOTOR PSC 1/12 HP 825 208-2

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3S004
  • Mfr. Model # 3S004
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.95 lbs

Technical Specs

  • Application Replaces Goodman Mfr. No. 5KCP39CFY918S and GE 5KCP39CFS300CS
  • Full Load Amps 0.60
  • HP 1/12
  • Nameplate RPM 825
  • Item Condenser Fan Motor
  • Phase 1
  • Replacement For Replaces Goodman Mfr. No. 5KCP39CFY918S and GE 5KCP39CFS300CS
  • Hz 60
  • RPM Range 0-1000
  • Voltage 208-230
  • Shaft Length 2-1/4"
  • Overall Length 6-5/16"
  • Standards UL Recognized (E46035, E306343, E27885), CSA Certified (MC236833)
  • Frame 48
  • Shaft Dia. 1/2"
  • Stud Size 8"
  • Length Less Shaft 4-1/16"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • No. of Speeds 1
  • Capacitor Required 2MDV4
  • Body Dia. 5-3/5"
  • Motor Application OEM Replacement
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Nonventilated
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-11/16" x 3-11/16"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list