Skip Content
CONDENSER INTAKE AIR PLENUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CONDENSER INTAKE AIR PLENUM

MOVINCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG36P692
  • Mfr. Model # 36P692
  • UNSPSC # 40101701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.45 lbs

Technical Specs

  • For Use With CM12
  • Length 15"
  • Width 16"
  • Item Condenser Intake Air Plenum
  • Duct Dia. 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list