CONDENSER FAN MOTOR PSC 1/4 1625 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR PSC 1/4 1625

GENTEQ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOS3C005
  • Mfr. Model # 3C005
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.7 lbs

Technical Specs

  • Application CAC Condenser
  • Features Reversing Plug
  • Full Load Amps 0.70
  • HP 1/4
  • Nameplate RPM 1625
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 5CMU2
  • Hz 60/50
  • Duty Continuous
  • Nominal Efficiency 63.1%
  • Overall Length 10-3/4"
  • RPM Range 1601-1700
  • Shaft Length 6-1/2"
  • Voltage 460
  • Standards UL Recognized, CSA Certified
  • Bolt Circle Dia. 5-1/5"
  • Stud Size 8-32
  • Stud Quantity 4
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Lead Length 48"
  • Length Less Shaft 4-1/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 3
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Motor Shaft Design Double-Flat
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list