Skip Content
CONDENSER FAN MOTOR,7/8 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,7/8 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFC1086AF
  • Mfr. Model # FC1086AF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 26.98 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • Full Load Amps 4.6/2.3
  • Item Condenser Fan Motor
  • HP 7/8
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous
  • Capacitor Required 2MDW2
  • Hz 60
  • Overall Length 14-1/4"
  • RPM Range 1001-1100
  • Shaft Length 4-3/16"
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Voltage 200-230/460
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-1/16"
  • Lead Length 5 to 7"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Mounting Type Band
  • Motor Mounting Position Vertical Shaft Up
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Keyed with Single Flat
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list