CONDENSER FAN MOTOR,5/8 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,5/8 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFC1066F
  • Mfr. Model # FC1066F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.88 lbs

Technical Specs

  • Nameplate RPM 1075
  • HP 5/8
  • Phase 1
  • Full Load Amps 4.0/2.0
  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • Capacitor Required 2MDY7
  • Item Condenser Fan Motor
  • Duty Continuous
  • Hz 60
  • Shaft Length 4-7/16"
  • Overall Length 12-15/16"
  • RPM Range 1001-1100
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 200-230/460
  • Frame 48Y
  • Length Less Shaft 8-1/2"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Motor Application HVAC/R
  • Lead Length 5 to 7"
  • Motor Sub Application Condenser Fan
  • Max. Ambient Temp. 70 Degrees C
  • Motor Mounting Position Vertical Shaft Up
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list