Skip Content
CONDENSER FAN MOTOR,3-PH,OPAO,2 HP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3-PH,OPAO,2 HP

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH1052A
  • Mfr. Model # H1052A
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 45.16 lbs

Technical Specs

  • Application HVAC
  • Features Inverter Duty, Removable Rigid Base, Quick Disconnect Design
  • Full Load Amps 7.4-7.0/3.7
  • Item Condenser Fan Motor
  • HP 2
  • Nameplate RPM 1140
  • Phase 3
  • Duty Continuous
  • Nominal Efficiency 79.5%
  • Hz 60
  • Shaft Length 6-1/16"
  • Overall Length 18-11/16"
  • RPM Range 1101-1200
  • Voltage 208-230/460
  • Body Dia. 6-1/2"
  • Bolt Circle Dia. 5-7/8"
  • Standards UL Recognized (E44549), CSA Certified (LR4642)
  • Frame 56HZ
  • Stud Quantity 4
  • Shaft Dia. 5/8"
  • Stud Size 10-32
  • Length Less Shaft 12-5/8"
  • Motor Sub Application Condenser Fan
  • Max. Ambient Temp. 70 Degrees C
  • Motor Application HVAC/R
  • Motor Design 3-Phase
  • Motor Mounting Type Rigid Base
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Design Keyed with Single Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class F
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list