Skip Content
CONDENSER FAN MOTOR,3/4 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3/4 HP,825 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC660V1
  • Mfr. Model # C660V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Technical Specs

  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Capacitor Required 2MDV9
  • Full Load Amps 5.3-5.2/2.6
  • Nameplate RPM 825
  • Phase 1
  • Item Condenser Fan Motor
  • HP 3/4
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 62.0%
  • Overall Length 17-5/16"
  • RPM Range 0-1000
  • Shaft Length 6"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 200-230/460
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Stud Size 10-32 x 1-1/4"
  • Stud Quantity 4
  • Shaft Dia. 5/8"
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 10-13/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Shaft Design Keyed with Single Flat
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Vertical Shaft Up
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Sub Application Condenser Fan
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Ins. Class B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list