CONDENSER FAN MOTOR,3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSE1076SV1
  • Mfr. Model # FSE1076SV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • HP 3/4
  • Item Condenser Fan Motor
  • Full Load Amps 3.8-4.2
  • Nameplate RPM 1075
  • Capacitor Required 2MDV9
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Overall Length 12-1/16"
  • RPM Range 1001-1100
  • Voltage 208-230
  • Shaft Length 5-5/8"
  • Body Dia. 5-5/8"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Stud Quantity 4
  • Frame 48Y
  • Lead Length 37"
  • Shaft Dia. 1/2"
  • Stud Size 8-32 x 7/8, 8-32 x 5/8"
  • Length Less Shaft 6-7/16"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Ins. Class B
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list