Skip Content
CONDENSER FAN MOTOR,3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFS1076S
  • Mfr. Model # FS1076S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.35 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Reversible
  • Full Load Amps 3.6-4.0
  • HP 3/4
  • Nameplate RPM 1075
  • Phase 1
  • Item Condenser Fan Motor
  • Capacitor Required 2MDV7
  • Hz 60
  • Duty Continuous Air-Over
  • Overall Length 12-3/16"
  • RPM Range 1000-1380
  • Shaft Length 5-9/16"
  • Voltage 208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Stud Quantity 4
  • Stud Size 8-32 x 1-1/2"
  • Shaft Dia. 1/2"
  • Length Less Shaft 6-5/8"
  • Lead Length 27"
  • No. of Speeds 2
  • Max. Ambient Temp. 60 Degrees C
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position Vertical Shaft Up
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list