Skip Content
CONDENSER FAN MOTOR,3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC661V1
  • Mfr. Model # C661V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.1 lbs

Technical Specs

  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Full Load Amps 4.0-3.8/1.9
  • HP 3/4
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous Air-Over
  • Hz 60
  • Capacitor Required 2MDV9
  • Overall Length 16-5/16"
  • Nominal Efficiency 0.75
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Voltage 200-230/460
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Stud Quantity 4
  • Stud Size 10-32 x 1-1/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-5/16"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 9-13/16"
  • Resilient Ring Dia. 2-1/2"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Design Keyed with Single Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list