Skip Content
CONDENSER FAN MOTOR,3/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,3/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBDH1076
  • Mfr. Model # BDH1076
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Electrically Reversible
  • Full Load Amps 2.2
  • HP 3/4
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required Included
  • Phase 1
  • Hz 60
  • Duty Continuous Air-Over
  • Nominal Efficiency 0.62
  • Overall Length 12-5/8"
  • Shaft Length 6"
  • RPM Range 1000-1380
  • Voltage 460
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Frame 48Y
  • Stud Quantity 4
  • Stud Size 8-32 x 1-5/8"
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 6-5/8"
  • Lead Length 27"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Horizontal
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list