CONDENSER FAN MOTOR,2 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,2 HP,1140 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH699
  • Mfr. Model # H699
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 43.45 lbs

Technical Specs

  • Full Load Amps 6.8-6.2/3.1
  • Item Condenser Fan Motor
  • Features Auto Protector, Quick Connect Design, Reversible
  • HP 2
  • Nameplate RPM 1140
  • Phase 3
  • Hz 60
  • Nominal Efficiency 0.84
  • Duty Continuous Air-Over
  • RPM Range 1000-1380
  • Overall Length 18-3/16"
  • Shaft Length 6"
  • Voltage 208-230/460
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Length Less Shaft 12-3/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 70 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Mounting Position Vertical Shaft Up
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Motor Mounting Type Band
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list