!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSER FAN MOTOR,1HP,850RPM,60HZ

CONDENSER FAN MOTOR,1HP,850RPM,60HZ

CENTURY

CONDENSER FAN MOTOR,1HP,850RPM,60HZ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR,1HP,850RPM,60HZ

CONDENSER FAN MOTOR,1HP,850RPM,60HZ

CENTURY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $995.47 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSH686
  • Mfr. Model # H686
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 31
  • Shipping Weight 31.9 lbs

Technical Specs

  • Item Condenser Fan Motor
  • Motor Sub Application Condenser Fan
  • Motor Design 3-Phase
  • Nameplate RPM 850
  • Voltage 200-230/460
  • Frame 56Y
  • Hz 60
  • Usable @ 200V Yes
  • Motor Thermal Protection Auto
  • Duty Cycle Continuous
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Band
  • Motor Mounting Position Vertical Shaft Up
  • Shaft Dia. 5/8"
  • Body Dia. 6-1/2"
  • Overall Length 14-1/4"
  • Features Reversible, Auto Protector, Quick Connect Design
  • Bolt Circle Dia. 5 7/8"
  • Stud Size #10-32
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Motor Application HVAC/R
  • Phase 3
  • HP 1
  • No. of Speeds 1
  • Full Load Amps 4.4 to 4.0/2.0
  • Output Watts 750 W
  • Usable @ 208V Yes
  • Motor Service Factor 1.00
  • Ins. Class B
  • Max. Ambient Temp. 60 Degrees C
  • Motor Enclosure Design Open Air-Over
  • Motor Frame Material Steel
  • Shaft Length 4 7/8 in
  • Motor Bearings Ball
  • Motor Shaft Design Double-Flat
  • Length Less Shaft 9 3/8 in
  • Weight 32 lb
  • Motor Efficiency Group Energy Efficient
  • Nominal Efficiency 72.0%
  • Stud Quantity 4

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list