CONDENSER FAN MOTOR,1HP,1075 RPM,60 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1HP,1075 RPM,60

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFY1106V1
  • Mfr. Model # FY1106V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.9 lbs

Technical Specs

  • Full Load Amps 5.0-5.0/2.5
  • Features Internal Conduit Box for Enclosed Wiring Connection
  • HP 1
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 2MDW2
  • Duty Continuous Air-Over
  • Hz 60/50
  • Nominal Efficiency 0.75
  • Overall Length 16-3/8"
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Voltage 200-230/460
  • Frame 56Y
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Body Dia. 6-1/2"
  • Stud Quantity 4
  • Stud Size 10-32 x 1-1/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-3/8"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Ring to Ring Center 9-7/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Mounting Position Vertical Shaft Up
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Shaft Design Keyed with Single Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list