Skip Content
CONDENSER FAN MOTOR,1 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1 HP,1140 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSH667
  • Mfr. Model # H667
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 33.55 lbs

Technical Specs

  • Full Load Amps 5.3-5.2/2.6
  • Features Auto Protector, Quick Connect Design, Reversible
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1140
  • Phase 3
  • Nominal Efficiency 0.75
  • Hz 60
  • Duty Continuous Air-Over
  • RPM Range 1000-1380
  • Overall Length 16-7/8"
  • Shaft Length 6"
  • Voltage 200-230/460
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Length Less Shaft 10-7/8"
  • Body Dia. 6-1/2"
  • Shaft Dia. 5/8"
  • Motor Bearings Ball
  • No. of Speeds 1
  • Max. Ambient Temp. 60 Degrees C
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Design 3-Phase
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list