CONDENSER FAN MOTOR,1 HP,1140 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1 HP,1140 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFC3106F
  • Mfr. Model # FC3106F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.89 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • Full Load Amps 5.6/2.8
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1140
  • Duty Continuous
  • Phase 3
  • Hz 60
  • Overall Length 14-1/16"
  • RPM Range 1101-1200
  • Voltage 200-230/460
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Shaft Length 4-1/16"
  • Frame 48Y
  • Shaft Dia. 5/8"
  • Body Dia. 5-5/8"
  • Lead Length 5 to 7"
  • Max. Ambient Temp. 70 Degrees C
  • Length Less Shaft 10"
  • Motor Design 3-Phase
  • Motor Mounting Position Vertical Shaft Up
  • Motor Mounting Type Band
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Keyed with Single Flat
  • No. of Speeds 1
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list