CONDENSER FAN MOTOR,1 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFC1106F
  • Mfr. Model # FC1106F
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 31.44 lbs

Technical Specs

  • Full Load Amps 6.4/3.2
  • Features Energy Efficient, Auto Protector, High Thrust Capacity, Reversible
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDW3
  • Phase 1
  • Duty Continuous
  • Overall Length 15-1/2"
  • RPM Range 1001-1100
  • Hz 60
  • Shaft Length 4-11/16"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 200-230/460
  • Shaft Dia. 5/8"
  • Frame 48Y
  • Lead Length 5 to 7"
  • Body Dia. 5-5/8"
  • Length Less Shaft 10-13/16"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Max. Ambient Temp. 70 Degrees C
  • Motor Mounting Type Band
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Keyed with Single Flat
  • Ins. Class F
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list