CONDENSER FAN MOTOR,1 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFB1106TE
  • Mfr. Model # FB1106TE
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.3 lbs

Technical Specs

  • Full Load Amps 4.2-4.2/2.3
  • Features Internal Conduit Box for Enclosed Wiring Connection
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required Included
  • Phase 1
  • Duty Continuous Air-Over
  • Nominal Efficiency 0.75
  • Hz 60
  • Overall Length 17-5/16"
  • Shaft Length 6"
  • RPM Range 1000-1380
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Voltage 208-230/460
  • Body Dia. 6-1/2"
  • Stud Quantity 4
  • Stud Size 10-32 x 1-1/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 11-5/16"
  • Max. Ambient Temp. 40 Degrees C
  • Ring to Ring Center 11"
  • No. of Speeds 1
  • Resilient Ring Dia. 2-1/2"
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Mounting Position Vertical Shaft Up
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Shaft Design Keyed with Single Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Design Permanent Split Capacitor
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 208, 230, 240, 460, 208-220/440, 208-230, 208-230/460, 208-240, 220/460, 220-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list