Skip Content
CONDENSER FAN MOTOR,1 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC770
  • Mfr. Model # C770
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.15 lbs

Technical Specs

  • Full Load Amps 4.2-4.8/2.4
  • HP 1
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDW3
  • Duty Continuous Air-Over
  • Hz 60
  • Overall Length 16-13/16"
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Voltage 200-230/460
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Stud Quantity 4
  • Stud Size 10-32 x 1"
  • Length Less Shaft 10-13/16"
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Design Keyed with Single Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list