CONDENSER FAN MOTOR,1/6TO1/3HP,1075 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/6TO1/3HP,1075

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSORM5458B
  • Mfr. Model # ORM5458B
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.51 lbs

Technical Specs

  • Features All Angle Mounting, Energy Efficient PSC Design, Removable Drain Plugs Each End, Rheem Mounting Holes
  • Full Load Amps 2.0
  • Item Condenser Fan Motor
  • HP 1/3 to 1/6
  • Nameplate RPM 1075
  • Phase 1
  • Duty Continuous
  • Capacitor Required 2MDV6
  • Overall Length 10-5/8"
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 6-1/2"
  • Frame 48Y
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Voltage 208-230
  • Bolt Circle Dia. 5-1/7"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Size 8-32
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 4-1/8"
  • Lead Length 35-1/2 to 38-1/2"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list