Skip Content
CONDENSER FAN MOTOR,1/6 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/6 HP,825 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFE1018SF
  • Mfr. Model # FE1018SF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.62 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Full Load Amps 1.0-1.1
  • HP 1/6
  • Item Condenser Fan Motor
  • Phase 1
  • Hz 60
  • Nameplate RPM 825
  • Capacitor Required 2MDV4
  • Duty Continuous
  • Overall Length 10-15/16"
  • RPM Range 0-1000
  • Shaft Length 6"
  • Standards UL Recognized (E25022), CSA Certified (LR 43341)
  • Voltage 208-230
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Lead Length 48"
  • Stud Size 8-32
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 70 Degrees C
  • Length Less Shaft 4-15/16"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Bearings Ball
  • Motor Enclosure Design Totally Enclosed Air-Over
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class F
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list