CONDENSER FAN MOTOR,1/6 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/6 HP,825 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF1018S
  • Mfr. Model # F1018S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.4 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Reversible
  • Full Load Amps 1.0-1.1
  • Item Condenser Fan Motor
  • HP 1/6
  • Capacitor Required 2MDV4
  • Nameplate RPM 825
  • Phase 1
  • Duty Continuous Air-Over
  • RPM Range 700-980
  • Overall Length 10-1/8"
  • Hz 60
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Shaft Length 5-9/16"
  • Voltage 208-230
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Stud Size 8-32 x 7/8, 8-32 x 15/16"
  • Lead Length 27"
  • Length Less Shaft 4-9/16"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Thermal Protection Auto
  • Motor Mounting Position Vertical Shaft Up
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list