CONDENSER FAN MOTOR,1/6 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/6 HP,1075 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M839
  • Mfr. Model # 3M839
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 11.6 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Totally Enclosed Air-Over,1/6 HP,RPM Range 1000-1380,Nameplate RPM 1075,Voltage 208-230,48YZ Frame,Number of Speeds 2,Overall Length 10-3/4 In.,Shaft Length 6 In.,Shaft Orientation Up/Down,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Rotation CW/CCW,Full Load Amps 1.0-1.1,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps 1.0-0.90
  • Item Condenser Fan Motor
  • HP 1/6
  • Nameplate RPM 1,075
  • Phase 1
  • Capacitor Required Yes
  • Duty Continuous
  • Overall Length 10-3/4"
  • RPM Range 1,001 - 1,100
  • Hz 60
  • Shaft Length 6"
  • Voltage 208 - 230
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Lead Length 30"
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-11/16"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • No. of Speeds 2
  • Motor Sub Application Condenser Fan
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Mounting Position All Angle
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Motor Enclosure Design Totally Enclosed Air-Over

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list