CONDENSER FAN MOTOR,1/4 HP,1625 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/4 HP,1625 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSBDH1024
  • Mfr. Model # BDH1024
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.45 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Reversible
  • Full Load Amps 0.9
  • HP 1/4
  • Nameplate RPM 1625
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required Included
  • Hz 60
  • Duty Continuous Air-Over
  • Overall Length 11-7/8"
  • Nominal Efficiency 0.67
  • RPM Range 1400-1800
  • Shaft Length 6"
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Voltage 460
  • Stud Quantity 4
  • Stud Size 8-32 x 1-5/8"
  • Lead Length 27"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-7/8"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position Horizontal
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list