CONDENSER FAN MOTOR,1/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/4 HP,1075 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M990
  • Mfr. Model # 3M990
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 12.85 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Open Air-Over,1/4 HP,RPM Range 1000-1380,Nameplate RPM 1075,Voltage 208-230,48YZ Frame,Number of Speeds 1,Overall Length 11-11/16 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell,Rotation CW/CCW,Full Load Amps 2.1-2.5,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Sleeve,Max. Ambient Temp. 60 Degrees C,Shaft Dia. 1/2 In.

Technical Specs

  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Full Load Amps 1.5-1.4
  • HP 1/4
  • Phase 1
  • Nameplate RPM 1,075
  • Item Condenser Fan Motor
  • Capacitor Required Yes
  • Hz 60
  • Duty Continuous
  • Shaft Length 6"
  • RPM Range 1,001 - 1,100
  • Overall Length 11-11/16"
  • Frame 48YZ
  • Voltage 208 - 230
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Stud Size 3/4"
  • Lead Length 30"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 2
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-11/16"
  • Nominal Efficiency 58.80%
  • Bolt Circle Dia. 5-1/8"
  • Motor Design Permanent Split Capacitor
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Mounting Type Cradle Base
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Double-Flat
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list