CONDENSER FAN MOTOR,1/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSE1026SV1
  • Mfr. Model # FSE1026SV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.65 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Full Load Amps 1.2-1.3
  • HP 1/4
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV4
  • Phase 1
  • Duty Continuous
  • Overall Length 10-13/16"
  • RPM Range 1001-1100
  • Hz 60
  • Shaft Length 5-5/8"
  • Voltage 208-230
  • Frame 48Y
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Lead Length 37"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Length Less Shaft 5-3/16"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list