Skip Content
CONDENSER FAN MOTOR,1/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFS1026S
  • Mfr. Model # FS1026S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Reversible
  • Full Load Amps 1.35-1.5
  • Item Condenser Fan Motor
  • HP 1/4
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV4
  • Duty Continuous Air-Over
  • Hz 60
  • Overall Length 10-15/16"
  • Shaft Length 5-5/8"
  • RPM Range 1000-1380
  • Voltage 208-230
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Stud Size 8-32 x 1-5/8"
  • Max. Ambient Temp. 60 Degrees C
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/16"
  • No. of Speeds 1
  • Lead Length 27"
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Motor Application HVAC/R
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Mounting Position Vertical Shaft Up
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list