CONDENSER FAN MOTOR,1/4 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/4 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFE1026
  • Mfr. Model # FE1026
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.1 lbs

Technical Specs

  • Full Load Amps 1.2-1.3
  • HP 1/4
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV4
  • Duty Continuous Air-Over
  • Overall Length 10-3/8"
  • Hz 60
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Voltage 208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Shaft Dia. 1/2"
  • Lead Length 27"
  • Length Less Shaft 4-3/8"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list