CONDENSER FAN MOTOR,1/3 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/3 HP,825 RPM,

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M224
  • Mfr. Model # 3M224
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 18.25 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Open Air-Over,1/3 HP,RPM Range 700-980,Nameplate RPM 825,Voltage 208-230,48YZ Frame,Number of Speeds 1,Overall Length 12-15/16 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell,Rotation CW/CCW,Full Load Amps 1.8-2.1,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball,Max. Ambient Temp. 60 Degrees C,Shaft Dia. 1/2 In.

Technical Specs

  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Full Load Amps 2.4-2.3
  • Item Condenser Fan Motor
  • HP 1/3
  • Nameplate RPM 825
  • Capacitor Required Yes
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range Under 1,000
  • Overall Length 12-15/16"
  • Shaft Length 6"
  • Voltage 208 - 230
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Stud Quantity 4
  • Stud Size 3/4"
  • Body Dia. 5-5/8"
  • Frame 48YZ
  • Lead Length 30"
  • Length Less Shaft 6-15/16"
  • Shaft Dia. 1/2"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • No. of Speeds 2
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Service Factor 1.00
  • Application Condenser Fan
  • Nominal Efficiency 60.90%
  • Bolt Circle Dia. 5-1/8"
  • Motor Mounting Type Cradle Base
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list