Skip Content
CONDENSER FAN MOTOR,1/3 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/3 HP,825 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFL1038
  • Mfr. Model # FL1038
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Reversible
  • Full Load Amps 4.8
  • Nameplate RPM 825
  • Item Condenser Fan Motor
  • HP 1/3
  • Phase 1
  • Capacitor Required 2MDV6
  • Duty Continuous Air-Over
  • Voltage 115
  • Hz 60
  • Overall Length 11-3/4"
  • Shaft Length 6"
  • RPM Range 700-980
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 48Y
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Length Less Shaft 5-3/4"
  • Stud Size 8-32 x 1-5/8"
  • Shaft Dia. 1/2"
  • Lead Length 27"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position Vertical Shaft Up
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list