Skip Content
CONDENSER FAN MOTOR,1/3 HP,825 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/3 HP,825 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFE1038SF
  • Mfr. Model # FE1038SF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.2 lbs

Technical Specs

  • HP 1/3
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Full Load Amps 1.9-2.1
  • Item Condenser Fan Motor
  • Nameplate RPM 825
  • Capacitor Required 2MDV6
  • Phase 1
  • Duty Continuous Air-Over
  • Hz 60
  • Overall Length 11-1/8"
  • RPM Range 700-980
  • Shaft Length 5-9/16"
  • Voltage 208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Stud Quantity 4
  • Stud Size 8-32 x 7/8, 8-32 x 15/16"
  • Body Dia. 5-5/8"
  • Lead Length 27"
  • Length Less Shaft 5-9/16"
  • No. of Speeds 1
  • Max. Ambient Temp. 70 Degrees C
  • Motor Bearings Ball
  • Ins. Class F
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list