CONDENSER FAN MOTOR,1/3 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/3 HP,1075 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3LU96
  • Mfr. Model # 3LU96
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 15.65 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Totally Enclosed Air-Over,1/3 HP,RPM Range 1000-1380,Nameplate RPM 1075,Voltage 460,48YZ Frame,Number of Speeds 1,Overall Length 11-3/8 In.,Shaft Length 6 In.,Shaft Orientation Up/Down,Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs,Rotation CW/CCW,Full Load Amps 1.3,Stud Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball,Max. Ambient Temp. 60 Degrees C

Technical Specs

  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Full Load Amps 1.0
  • HP 1/3
  • Item Condenser Fan Motor
  • Nameplate RPM 1,075
  • Capacitor Required Yes
  • Phase 1
  • Duty Continuous
  • Hz 60
  • RPM Range 1,001 - 1,100
  • Shaft Length 6"
  • Overall Length 11-3/8"
  • Voltage 460
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-7/16"
  • Motor Application HVAC/R
  • Lead Length 30"
  • Max. Ambient Temp. 60 Degrees C
  • Motor Sub Application Condenser Fan
  • No. of Speeds 2
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Condenser Fans
  • Nominal Efficiency 67.40%
  • Bolt Circle Dia. 5-1/8"
  • Stud Size 8-32 NC-2A
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Thermal Protection Auto
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list