CONDENSER FAN MOTOR,1/3 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/3 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSE1036
  • Mfr. Model # FSE1036
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • HP 1/3
  • Full Load Amps 1.6-1.8
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Hz 60
  • Overall Length 10-7/8"
  • Capacitor Required 2MDV6
  • Duty Continuous
  • RPM Range 1001-1100
  • Shaft Length 6"
  • Voltage 208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Stud Quantity 4
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Body Dia. 5-5/8"
  • Frame 48Y
  • Shaft Dia. 1/2"
  • Length Less Shaft 4-7/8"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Lead Length 27"
  • Motor Mounting Type Stud
  • Motor Mounting Position All Angle
  • Motor Sub Application Condenser Fan
  • Max. Ambient Temp. 60 Degrees C
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class B
  • No. of Speeds 2
  • Voltage Compatibility 115/208-230, 208-230, 208-240
  • Mounting Stud Pattern 3-5/8" x 3-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list