CONDENSER FAN MOTOR,1/3 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/3 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFEH1036SF
  • Mfr. Model # FEH1036SF
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 17.0 lbs

Technical Specs

  • Full Load Amps 1.3
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • HP 1/3
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Capacitor Required 2MDV6
  • Duty Continuous Air-Over
  • Phase 1
  • Hz 60
  • Nominal Efficiency 0.69
  • Overall Length 11-1/4"
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Voltage 460
  • Standards UL Recognized (E46412), CSA Certified (LR43341)
  • Frame 48Y
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Shaft Dia. 1/2"
  • Lead Length 27"
  • Length Less Shaft 5-1/4"
  • Max. Ambient Temp. 70 Degrees C
  • Motor Bearings Ball
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class F
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Double-Flat
  • Motor Thermal Protection Auto
  • Motor Mounting Type Stud
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list