Skip Content
CONDENSER FAN MOTOR,1/2 HP,850 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,850 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC784
  • Mfr. Model # C784
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.45 lbs

Technical Specs

  • Full Load Amps 6.6/4.0-3.3
  • HP 1/2
  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Phase 1
  • Item Condenser Fan Motor
  • Nameplate RPM 850
  • Capacitor Required 2MDV9
  • Duty Continuous
  • Hz 60
  • Overall Length 16-13/16"
  • Nominal Efficiency 64.0%
  • RPM Range 0-1000
  • Shaft Length 6"
  • Voltage 115/208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Frame 56Y
  • Body Dia. 6-1/2"
  • Stud Quantity 4
  • Stud Size 10-32 x 1-1/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-13/16"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 10-13/16"
  • Resilient Ring Dia. 2-1/2"
  • Motor Application HVAC/R
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Motor Bearings Ball
  • Motor Shaft Design Keyed with Single Flat
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Service Factor 1.00
  • Ins. Class B
  • Voltage Compatibility 115, 120, 208, 230, 240, 115/208-230, 115/230, 120/240, 208-230, 208-240
  • Mounting Stud Pattern 4-1/8" x 4-1/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list