CONDENSER FAN MOTOR,1/2 HP,850 RPM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,850 RPM,

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC512V1
  • Mfr. Model # C512V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 32.1 lbs

Technical Specs

  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Full Load Amps 3.5-3.4/1.7
  • Item Condenser Fan Motor
  • HP 1/2
  • Nameplate RPM 850
  • Phase 1
  • Capacitor Required 2MDV9
  • Hz 60
  • Nominal Efficiency 65.0%
  • Duty Continuous
  • RPM Range 0-1000
  • Overall Length 16-13/16"
  • Shaft Length 6"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 200-230/460
  • Body Dia. 6-1/2"
  • Frame 56Y
  • Stud Size 10-32 x 1-1/4"
  • Shaft Dia. 5/8"
  • Length Less Shaft 10-13/16"
  • Stud Quantity 4
  • Ring to Ring Center 10-5/16"
  • Max. Ambient Temp. 60 Degrees C
  • Resilient Ring Dia. 2-1/2"
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Position Vertical Shaft Up
  • Motor Thermal Protection Auto
  • No. of Speeds 1
  • Motor Enclosure Design Open Air-Over
  • Motor Shaft Design Keyed with Single Flat
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list