CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE3M994
  • Mfr. Model # 3M994
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1503
  • Shipping Weight 16.7 lbs

Product Details

Condenser Fan Motor,Motor Type PSC,Enclosure Open Air-Over,1/2 HP,RPM Range 1000-1380,Nameplate RPM 1075,Voltage 230,48YZ Frame,Number of Speeds 1,Overall Length 12-15/16 In.,Shaft Length 6 In.,Shaft Orientation Up,Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell,Rotation CW/CCW,Full Load Amps 3.9,Cradle Mounting,Thermal Protection Auto,Insulation Class B,Service Factor 1.0,Bearings Ball,Max. Ambient Temp. 60 Degrees C,Shaft Dia. 1/2 In.

Technical Specs

  • Full Load Amps 3.0
  • Features Reversing Plug, Totally Enclosed Shaft Endshield and Shell
  • Item Condenser Fan Motor
  • HP 1/2
  • Nameplate RPM 1,075
  • Phase 1
  • Duty Continuous
  • Hz 60
  • Capacitor Required Yes
  • Overall Length 12-15/16"
  • RPM Range 1,001 - 1,100
  • Shaft Length 6"
  • Voltage 230
  • Standards UL Recognized (E47479), CSA Certified (225293)
  • Frame 48YZ
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Lead Length 30"
  • Length Less Shaft 6-15/16"
  • Stud Size 3/4"
  • Max. Ambient Temp. 60 Degrees C
  • Shaft Dia. 1/2"
  • Motor Sub Application Condenser Fan
  • Motor Application HVAC/R
  • No. of Speeds 1
  • Ins. Class B
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Application Condenser Fans
  • Nominal Efficiency 70.10%
  • Bolt Circle Dia. 5-1/8"
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Type Cradle Base
  • Motor Mounting Position Horizontal or Vertical Shaft Up
  • Motor Shaft Design Double-Flat
  • Motor Enclosure Design Open Air-Over
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Voltage Compatibility 230, 240, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list