CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSE1056SV1
  • Mfr. Model # FSE1056SV1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.0 lbs

Technical Specs

  • HP 1/2
  • Full Load Amps 4.2
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Hz 60
  • RPM Range 1001-1100
  • Shaft Length 5-5/8"
  • Overall Length 11-13/16"
  • Frame 48Y
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 208-230
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Shaft Dia. 1/2"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Max. Ambient Temp. 60 Degrees C
  • Length Less Shaft 6-3/16"
  • Motor Application HVAC/R
  • Lead Length 37"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Mounting Position All Angle
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Service Factor 1.00
  • No. of Speeds 1
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Bearings Sleeve
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list