Skip Content
CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFSE1056
  • Mfr. Model # FSE1056
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 18.6 lbs

Technical Specs

  • HP 1/2
  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • Full Load Amps 2.5-2.8
  • Item Condenser Fan Motor
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV7
  • Hz 60
  • Overall Length 11-3/8"
  • Duty Continuous Air-Over
  • RPM Range 1000-1380
  • Shaft Length 6"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 208-230
  • Frame 48Y
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Stud Size 8-32 x 7/8, 8-32 x 9/16"
  • Lead Length 27"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/8"
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 1
  • Motor Service Factor 1.00
  • Ins. Class B
  • Motor Bearings Sleeve
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list