Skip Content
CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSFS1056S
  • Mfr. Model # FS1056S
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.75 lbs

Technical Specs

  • HP 1/2
  • Features Energy Efficient, Auto Protector, Reversible
  • Nameplate RPM 1075
  • Item Condenser Fan Motor
  • Full Load Amps 3.25-3.6
  • Phase 1
  • Capacitor Required 2MDV4
  • RPM Range 1000-1380
  • Overall Length 11-7/16"
  • Duty Continuous Air-Over
  • Hz 60
  • Shaft Length 5-5/8"
  • Voltage 208-230
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Body Dia. 5-5/8"
  • Shaft Dia. 1/2"
  • Stud Quantity 4
  • Length Less Shaft 5-13/16"
  • Stud Size 8-32 x 1-5/8"
  • Lead Length 27"
  • Frame 48Y
  • Max. Ambient Temp. 60 Degrees C
  • No. of Speeds 2
  • Motor Bearings Sleeve
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Position Vertical Shaft Up
  • Motor Shaft Rotation CW/CCW
  • Motor Mounting Type Stud
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Open Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list