!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # AOSFB1056TE
  • Mfr. Model # FB1056TE
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 19.65 lbs

Technical Specs

  • Item Condenser Fan Motor
  • Phase 1
  • No. of Speeds 1
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Motor Mounting Position Vertical Shaft Up
  • Shaft Length 5"
  • Max. Ambient Temp. 40 Degrees C
  • Motor Application HVAC/R
  • Hz 60
  • Ins. Class B
  • Motor Bearings Ball
  • Length Less Shaft 8-3/4"
  • Resilient Ring Dia. 2 1/4 in
  • Stud Quantity 4
  • Stud Size 8-32 x 1-1/2"
  • Motor Shaft Design Double-Flat
  • Duty Continuous Air-Over
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Motor Design Permanent Split Capacitor
  • HP 1/2
  • Voltage 208-230/460
  • Frame 48Y
  • Motor Mounting Type Cradle Base
  • Shaft Dia. 1/2"
  • Motor Thermal Protection Auto
  • Nameplate RPM 1,075
  • Motor Sub Application Condenser Fan
  • Full Load Amps 2.4-2.4/1.2
  • Motor Service Factor 1.00
  • Overall Length 13-3/4"
  • Body Dia. 5-5/8"
  • Ring to Ring Center 8-5/16"
  • Mounting Stud Pattern 3 5/8 in x 3 5/8 in
  • Nominal Efficiency 0.65
  • Features Reversible, Auto Protector, Open Lead End
  • Capacitor Required Included

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list