CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSF1056
  • Mfr. Model # F1056
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.8 lbs

Technical Specs

  • Features Energy Efficient, Auto Protector, Extended Through Bolts
  • HP 1/2
  • Nameplate RPM 1075
  • Full Load Amps 2.25-2.5
  • Item Condenser Fan Motor
  • Phase 1
  • Capacitor Required 2MDV7
  • Hz 60
  • Duty Continuous Air-Over
  • RPM Range 1001-1100
  • Overall Length 12"
  • Shaft Length 6"
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Voltage 208-230
  • Frame 48Y
  • Stud Quantity 4
  • Body Dia. 5-5/8"
  • Stud Size 8-32 x 1-5/8"
  • Length Less Shaft 6"
  • Max. Ambient Temp. 60 Degrees C
  • Lead Length 27"
  • Shaft Dia. 1/2"
  • Motor Application HVAC/R
  • Motor Mounting Position Vertical Shaft Up
  • Motor Sub Application Condenser Fan
  • Motor Thermal Protection Auto
  • Motor Bearings Ball
  • No. of Speeds 2
  • Motor Service Factor 1.00
  • Ins. Class B
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list