Skip Content
CONDENSER FAN MOTOR,1/2 HP,1075 RPM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CONDENSER FAN MOTOR,1/2 HP,1075 RPM

CENTURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # AOSC513V1
  • Mfr. Model # C513V1
  • UNSPSC # 26101602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 30.8 lbs

Technical Specs

  • Full Load Amps 2.6-2.5/1.2
  • Features Internal Conduit Box for Enclosed Wiring Connection
  • Item Condenser Fan Motor
  • HP 1/2
  • Nameplate RPM 1075
  • Phase 1
  • Capacitor Required 2MDV7
  • Duty Continuous
  • Hz 60
  • Overall Length 16-5/16"
  • Nominal Efficiency 76.0%
  • Shaft Length 6"
  • RPM Range 1001-1100
  • Voltage 200-230/460
  • Frame 56Y
  • Standards UL Recognized (E46412/E44549), CSA Certified (LR43341/LR4642)
  • Body Dia. 6-1/2"
  • Stud Size 10-32 x 1-1/4"
  • Length Less Shaft 10-5/16"
  • Stud Quantity 4
  • Shaft Dia. 5/8"
  • Max. Ambient Temp. 60 Degrees C
  • Ring to Ring Center 9-13/16"
  • Motor Application HVAC/R
  • Resilient Ring Dia. 2-1/2"
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position Vertical Shaft Up
  • Motor Mounting Type Stud
  • Motor Design Permanent Split Capacitor
  • Motor Thermal Protection Auto
  • Ins. Class B
  • Motor Shaft Rotation CW/CCW
  • Motor Service Factor 1.00
  • Motor Shaft Design Keyed with Single Flat
  • Motor Enclosure Design Open Air-Over
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Pattern 4-1/8" x 4-1/8"
  • Voltage Compatibility 200, 208, 230, 240, 460, 200-230, 200-230/440, 208-230/460, 220/460, 200-230/460, 230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list