Skip Content
CONDENSER FAN MOTOR,1/2, 1/5 HP,825 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/2, 1/5 HP,825

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RHU5
  • Mfr. Model # 5RHU5
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 9.05 lbs

Technical Specs

  • Application Replaces OEM Condenser Fan Motors
  • HP 1/2, 1/5
  • Full Load Amps 3.0
  • Nameplate RPM 825
  • Phase 1
  • Capacitor Required 2MDV6, 2MDV7
  • Duty Continuous
  • Item Condenser Fan Motor
  • Hz 60
  • Nominal Efficiency 64%
  • Overall Length 12"
  • RPM Range 700 - 980
  • Voltage 208 - 230
  • Shaft Length 6"
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Frame 48YZ
  • Bolt Circle Dia. 5-1/8"
  • Body Dia. 5-5/8"
  • Stud Quantity 4
  • Lead Length 48"
  • Length Less Shaft 6"
  • Max. Ambient Temp. 70 Degrees C
  • Shaft Dia. 1/2"
  • Motor Bearings Ball
  • Ins. Class B
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • No. of Speeds 1
  • Motor Design Permanent Split Capacitor
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position All Angle
  • Motor Application HVAC/R
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Rotation CW/CCW
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115/208-230, 208-230, 208-240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list