CONDENSER FAN MOTOR,1/2, 1/5 HP,107 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/2, 1/5 HP,107

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RHU6
  • Mfr. Model # 5RHU6
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 19.61 lbs

Technical Specs

  • Full Load Amps 1.2
  • HP 1/2, 1/5
  • Application Replaces OEM Condenser Fan Motors
  • Phase 1
  • Capacitor Required Included
  • Nameplate RPM 1,075
  • Item Condenser Fan Motor
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 70%
  • Overall Length 10-3/4"
  • RPM Range 1,000 - 1,380
  • Shaft Length 5"
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Voltage 460
  • Body Dia. 5-5/8"
  • Frame 48YZ
  • Stud Quantity 4
  • Bolt Circle Dia. 5-1/8"
  • Lead Length 48"
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-3/4"
  • Max. Ambient Temp. 70 Degrees C
  • No. of Speeds 1
  • Motor Bearings Ball
  • Motor Service Factor 1.00
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Ins. Class B
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Sub Application Condenser Fan
  • Motor Shaft Rotation CW/CCW
  • Motor Thermal Protection Auto
  • Motor Shaft Design Flat
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 460, 208-230/460

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list