CONDENSER FAN MOTOR,1/2, 1/5 HP,107 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

CONDENSER FAN MOTOR,1/2, 1/5 HP,107

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5RHU2
  • Mfr. Model # 5RHU2
  • UNSPSC # 26101602
  • CATALOGUE PAGE # 1499
  • Shipping Weight 20.25 lbs

Technical Specs

  • Full Load Amps 5.2
  • HP 1/2, 1/5
  • Application Replaces OEM Condenser Fan Motors
  • Nameplate RPM 1,075
  • Duty Continuous
  • Hz 60
  • Nominal Efficiency 67%
  • Phase 1
  • Item Condenser Fan Motor
  • Capacitor Required 2MDV7
  • Frame 48YZ
  • Shaft Length 5"
  • Voltage 115
  • Overall Length 10-5/8"
  • Bolt Circle Dia. 5-1/8"
  • RPM Range 1,000 - 1,380
  • Standards UL Recognized (E37403), CSA Certified (244617)
  • Stud Quantity 4
  • Shaft Dia. 1/2"
  • Length Less Shaft 5-5/8"
  • Lead Length 48"
  • Max. Ambient Temp. 70 Degrees C
  • Body Dia. 5-5/8"
  • No. of Speeds 1
  • Motor Bearings Ball
  • Mounting Stud Pattern 3-5/8" x 3-5/8"
  • Motor Service Factor 1.00
  • Ins. Class B
  • Features Reversing Plug, Totally Enclosed Endshields with Removable Drain Plugs
  • Stud Size 8-32UNC-2A x 1-1/4"
  • Motor Design Permanent Split Capacitor
  • Motor Application HVAC/R
  • Motor Sub Application Condenser Fan
  • Motor Mounting Position All Angle
  • Motor Mounting Type Stud
  • Motor Thermal Protection Auto
  • Motor Shaft Design Double-Flat
  • Motor Shaft Rotation CW/CCW
  • Motor Enclosure Design Totally Enclosed Air-Over
  • Voltage Compatibility 115, 120, 115/208-230, 115/230, 120/240

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list